Stop, Stop, 18" W x 18" H, Octagon, Aluminum
Mfr # 124530
Zoro # G8486368
product price: $47.25
/eaKey Features
Header
Stop
Legend
Stop
Width
18"
Height
18"
Sign Shape
Octagon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124530
Zoro #
G8486368
UPC #
754473809126
Country of Origin
United States
Dimensions
Width
18"
Height
18"
Thickness
0.035"
Details
Item
Stop Sign
Header
Stop
Legend
Stop
Sign Shape
Octagon
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
No
ANSI Compliant
No
Legend Style
Text
Header Legend Color
White
Sign Legend Color
Red
Double-Sided
No
Standards
ASTM D 1593; D.O.T. MUTCD 2009
Header Background Color
Red
Sign Legend Text Color
Red
Description
Facility Sign, Height 18 in, Width 18 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Octagon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.