
Stop, Stop Authorized Personnel Only Beyond This Point, 24 in W x 24 in H, Octagon, Aluminum
Mfr # 124532
Zoro # G8616872
product price:Â $58.79
/eaKey Features
Header
Stop
Legend
Stop Authorized Personnel Only Beyond This Point
Width
24 in
Height
24 in
Sign Shape
Octagon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124532
Zoro #
G8616872
UPC #
754473809140
Country of Origin
United States
Dimensions
Width
24 in
Height
24 in
Thickness
0.035 in
Details
Item
Facility Sign
Header
Stop
Legend
Stop Authorized Personnel Only Beyond This Point
Sign Shape
Octagon
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ASTM D 1593; D.O.T. MUTCD 2009
OSHA Compliant
No
Sign Legend Color
Red
Header Background Color
Red
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Text
ANSI Compliant
No
Header Legend Color
White
Double-Sided
No
Sign Legend Text Color
Red
Description
Facility Sign, Height 24 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Octagon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.