
Stop, Stop Proceed With Caution, 18 in x 18 in, Octagon, Aluminum, 124558
Mfr # 124558
Zoro # G8620880
product price: $47.25
/eaKey Features
Legend
Stop Proceed With Caution
Sign Material
Aluminum
Height
18"
Thickness
0.035"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124558
Zoro #
G8620880
UPC #
754473810030
Country of Origin
United States
Dimensions
Height
18"
Width
18"
Thickness
0.035"
Details
Item
Traffic Sign
Legend
Stop Proceed With Caution
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Octagon
Glow-in-the-Dark
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header
Stop
Legend Style
Text
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Printed Language
English
Header Legend Color
White
Sign Background Color
Red
Header Background Color
Red
Legend Color
White
Sign Legend Text Color
White
Description
Traffic Sign, Sign Subject Matter Lift Truck Traffic, Height 18 In., Width 18 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Stop, Legend Stop Proceed With Caution, Printed Language English, Sign Shape Octagon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.