Zoro Homepage

Stop, Stop Proceed With Caution, 18 in x 18 in, Octagon, Plastic, 124559

  • Mfr # 124559

  • Zoro # G7367040


product price: $34.99
/ea

Key Features

Legend
Stop Proceed With Caution
Sign Material
Plastic
Height
18"
Thickness
0.059"
Sign Mounting Style
With Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124559
Zoro #
G7367040
UPC #
754473810047
Country of Origin
United States

Dimensions

Height
18"
Width
18"
Thickness
0.059"

Details

Item
Traffic Sign
Legend
Stop Proceed With Caution
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Octagon
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Background Color
Red
Printed Language
English
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text
ANSI Compliant
Yes
Sign Background Color
Red
OSHA Compliant
Yes
Header Legend Color
White
Header
Stop
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Color
White
Sign Legend Text Color
White

Description

Traffic Sign, Sign Subject Matter Lift Truck Traffic, Height 18 In., Width 18 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Stop, Legend Stop Proceed With Caution, Printed Language English, Sign Shape Octagon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.