Stop, Stop Think Observe Proceed, 18 in x 18 in, Octagon, Aluminum, 124546
Mfr # 124546
Zoro # G8627138
product price: $47.25
/eaKey Features
Legend
Stop Think Observe Proceed
Sign Material
Aluminum
Height
18"
Thickness
0.035"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124546
Zoro #
G8627138
UPC #
754473809287
Country of Origin
United States
Dimensions
Height
18"
Width
18"
Thickness
0.035"
Details
Item
Safety Reminder Sign
Legend
Stop Think Observe Proceed
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Octagon
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text
Operating Temp. Range
-40 Degrees to 230 Degrees F
ANSI Compliant
Yes
Sign Background Color
Red
Header
Stop
Legend Color
White
Sign Legend Text Color
White
Description
Safety Reminder Sign, Sign Subject Matter Safety Incentive and Motivational, Height 18 In., Width 18 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Stop, Legend Stop Think Observe Proceed, Printed Language English, Sign Shape Octagon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.