Stop, Stop Think Observe Proceed, 18 in x 18 in, Octagon, Plastic, 124547
Mfr # 124547
Zoro # G7400047
product price: $34.99
/eaKey Features
Legend
Stop Think Observe Proceed
Sign Material
Plastic
Height
18 in
Thickness
0.059 in
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124547
Zoro #
G7400047
UPC #
754473809294
Country of Origin
United States
Dimensions
Height
18 in
Width
18 in
Thickness
0.059 in
Details
Item
Safety Reminder Sign
Legend
Stop Think Observe Proceed
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Octagon
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Background Color
Red
Printed Language
English
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Header
Stop
Legend Color
White
Sign Legend Text Color
White
Description
Safety Reminder Sign, Sign Subject Matter Safety Incentive and Motivational, Height 18 in, Width 18 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Stop, Legend Stop Think Observe Proceed, Printed Language English, Sign Shape Octagon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.