Stop, Stop Think Observe Proceed, 24 in x 24 in, Octagon, Aluminum, 124548
Mfr # 124548
Zoro # G7389669
product price: $55.99
/eaKey Features
Legend
Stop Think Observe Proceed
Sign Material
Aluminum
Height
24"
Thickness
0.035"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124548
Zoro #
G7389669
UPC #
754473809300
Country of Origin
United States
Dimensions
Height
24"
Width
24"
Thickness
0.035"
Details
Item
Safety Reminder Sign
Legend
Stop Think Observe Proceed
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Octagon
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Header
Stop
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text
Operating Temp. Range
-40 Degrees to 230 Degrees F
Printed Language
English
Sign Background Color
Red
ANSI Compliant
Yes
Legend Color
White
Sign Legend Text Color
White
Description
Safety Reminder Sign, Sign Subject Matter Safety Incentive and Motivational, Height 24 In., Width 24 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Stop, Legend Stop Think Observe Proceed, Printed Language English, Sign Shape Octagon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.