StopStop Sound Horn Proceed Slowly, 10 in x 14 in, Rectangle, Fiberglass, 75211

  • Mfr # 75211

  • Zoro # G8445591


product price:  $35.59
/ea

Key Features

Legend
Stop Sound Horn Proceed Slowly
Sign Material
Fiberglass
Height
10"
Width
14"
Thickness
0.098"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75211
Zoro #
G8445591
UPC #
754473752118
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.098"

Details

Item
Traffic Sign
Legend
Stop Sound Horn Proceed Slowly
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header
Stop
Operating Temp. Range
-40 Degrees to 194 Degrees F
Legend Style
Text
Printed Language
English
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Background Color
Red
Legend Color
White
Sign Legend Text Color
White

Description

Traffic Sign, Sign Subject Matter Lift Truck Traffic, Height 10 In., Width 14 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Stop, Legend Stop Sound Horn Proceed Slowly, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.