Zoro Homepage

Storage Bin, Acrylic, White

  • Mfr # PD297E

  • Zoro # G4673943


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Material
Acrylic
Height
18 in
Overall Width
12 in
Color
White
Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD297E
Zoro #
G4673943
UPC #
754473456962
Country of Origin
Mexico

Dimensions

Height
18 in
Overall Width
12 in
Depth
10 in
Length
12 in
Overall Length
12 in
Overall Height
18 in
Overall Depth
10 in
Compartment Width
12 in
Compartment Length
10 in

Details

Item
Storage Bin
Material
Acrylic
Color
White
Includes
Dispenser
Number of Compartments
1
Holds
Bouffant Caps, Lab Coats, Shoe Covers
Type
Stackable
5
12 in
Autoclavable
No
Product Type
Storage Bin
Compatible Product Type
PPE
Total Holding Capacity
Bouffant Caps, Lab Coats, Shoe Covers

Description

Item Storage Bin, Number of Compartments 1, Autoclavable No, Material Acrylic, White, Height 18 in, Length 12 in, Width 12 in, Includes Dispenser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.