Storage Room Not An Exit, 10" W x 7" H, Rectangle, Plastic, 127099
Mfr # 127099
Zoro # G7378119
product price: $9.55
/eaKey Features
Legend
Storage Room Not An Exit
Sign Material
Plastic
Height
7"
Thickness
0.059"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
127099
Zoro #
G7378119
UPC #
754473754266
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Thickness
0.059"
Details
Item
Facility Sign
Legend
Storage Room Not An Exit
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ASTM D 1593; OSHA 29 CFR 1910.37
Printed Language
English
Header
No Header
Legend Style
Text
ANSI Compliant
No
Sign Background Color
Red, White
Legend Color
White
Sign Legend Text Color
White
Description
Facility Sign, Sign Subject Matter Facility, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Storage Room Not An Exit, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.