Strap, Nylon, 6 in W, Black, 10 PK
Mfr # 91165
Zoro # G6151966
product price:Â $2.15
/pk 10, $0.22/eaKey Features
Material
Nylon
Width
6 in
Length
6 in
Tag Fastener Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91165
Zoro #
G6151966
UPC #
754473911652
Country of Origin
United States
Dimensions
Width
6 in
Length
6 in
Details
Item
Strap
Material
Nylon
Color
Black
Tag Fastener Color
Black
Description
Strap, Nylon, Black, 6 in Length, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.