Zoro Homepage

Strap, Nylon, 8 in W, Gray, 10 PK

  • Mfr # 91166

  • Zoro # G3033655


product price: $2.09
/pk 10, $0.21/ea

Key Features

Material
Nylon
Width
8 in
Length
8 in
Tag Fastener Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91166
Zoro #
G3033655
UPC #
754473911669
Country of Origin
China

Dimensions

Width
8 in
Length
8 in

Details

Item
Strap
Material
Nylon
Color
Gray
Tag Fastener Color
Black

Description

Strap, Nylon, Black, 8 in Length, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.