Barrier Post, Polyethylene, 41 in Height, Black/Yellow 6 PK
Mfr # 92123
Zoro # G3301584
product price:Â $733.99
/pk 6, $122.33/ea
Free Shipping & Returns
Key Features
Color
Black/Yellow
Material
Polyethylene
Height
41 in
Includes
Base, C-Hook
Base Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
92123
Zoro #
G3301584
UPC #
754473921231
Country of Origin
China
Dimensions
Height
41 in
Overall Height
41 in
Post Diameter
3 in
Base Diameter
16 in
Outside Diameter
3 in
Details
Item
Barrier Post
Color
Black/Yellow
Material
Polyethylene
Includes
Base, C-Hook
Base Material
Plastic
Finish
Polyethylene
Post Finish
Non-Reflective
Base Type
Dome
Post Material
Polyethylene
Post Color
Black/Yellow
Base Color
Black
For Use With
Chain
Fillable
Yes
Post Top
Sphere
Base Weight
5 lb
Compatible Line
Chain
Weight
5 lb
Description
Barrier Post, Post Top Sphere, For Use With Chain, Compatible Line Chain, Overall Height 41 in, Post Diameter 3 in, Base Diameter 16 in, Fillable Yes, Post Material Polyethylene, Base Type Dome, Base Weight 5 lb, Post Color Black/Yellow, Base Color Black, Includes Base, C-Hook, Product Type Post, Post Finish Non-Reflective, Base Material Plastic, Color Black/Yellow, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.