
Stroke applicator 4114R-300 for BradyPrinter A8500 23.62in H x 7.09in W x 8.27inD
Mfr # A8500-4114R-300
Zoro # G108584485
product price:Â $6,749.99
/ea
Free Shipping & Returns
Key Features
For Use With
A8500
Width
7.09 in
Length
8.278 in
Color
Silver
Application
Component and Equipment Labeling
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A8500-4114R-300
Zoro #
G108584485
UPC #
888434555927
Country of Origin
Germany
Dimensions
Width
7.09 in
Length
8.278 in
Height
23.622 in
Size
23.622 in H x 7.09 in W x 8.278 in D
Details
Item
Applicator
For Use With
A8500
Color
Silver
Application
Component and Equipment Labeling
Voltage
100 - 240 V @ 50 - 60 Hz
Description
For truly smart manufacturing processes, greater efficiency, increased flexibility and an agile workflow are key. It all starts with an optimized automated system - the BradyPrinter A8500 Automated Print and Apply. Part of a completely customized system, this is a right applicator that applies the labels and features a cylinder stroke 300 mm, horizontal precision guide in feed direction with pressure reducer. This print and apply system uses ERP data to print labels with text, images or barcodes and apply them quickly and consistently.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.