Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SymbolLabel, Vinyl, 2-1/4inH, 7/8inW

  • Mfr # 3440-ARO

  • Zoro # G9459265


product price: $5.89
/ea

Key Features

Material
Vinyl
Overall Height
2 1/4 in
Character Height
2 in
Character Color
Black
Character Type
Symbols
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3440-ARO
Zoro #
G9459265
UPC #
754473344399
Country of Origin
United States

Dimensions

Overall Height
2 1/4 in
Character Height
2 in
Overall Width
7/8 in

Details

Item
Symbol Label
Material
Vinyl
Character Color
Black
Character Type
Symbols
Number of Pieces
1
Indoor/Outdoor Usage
Indoor Only
Die Cut
Yes
Retroreflective Grade
Non-Reflective
Includes
(10) Labels
Legend Color
black
Glow-in-the-Dark
No
Package Type
Sheet
Color
Black/Yellow
Background Color
White
Character
Arrow
Number of Cards
10
Standards
UNSPSC 55121721
Markers per Card
1
APWA Compliant Color
No
Embossed
No
Self-Spacing/Aligning
No
Visibility
Standard
Application
General Identification, Wire and Cable Labeling
Label Finish
Semi-Gloss
Font
Gothic
Adhesive Type
Removable and Repositionable Adhesive
Characters Included
Arrow Symbol
Character Color Gradient
Solid Color
Meets USCG Registration Guidelines
No
Letter Casing
Uppercase
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant

Description

Symbol Label, Adhesive Type Removable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Symbols, Characters Included Arrow, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl Cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.