Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SymbolLabel, Vinyl, 3-1/2inH, 1-1/2inW

  • Mfr # 3450-ARO

  • Zoro # G5203292


product price: $8.35
/ea

Key Features

Material
Vinyl
Overall Height
3 1/2 in
Character Height
3 in
Character Color
Black
Character Type
Symbols
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3450-ARO
Zoro #
G5203292
UPC #
754473345396
Country of Origin
United States

Dimensions

Overall Height
3 1/2 in
Character Height
3 in
Overall Width
1 1/2 in
Height
3-1/2"
Width
1-1/2"

Details

Item
Symbol Label
Material
Vinyl
Character Color
Black
Character Type
Symbols
Number of Pieces
6
Indoor/Outdoor Usage
Indoor Only
Die Cut
Yes
Retroreflective Grade
Non-Reflective
Includes
(1) Package
Package Type
Sheet
Glow-in-the-Dark
No
Color
Black On Yellow
Background Color
Yellow
Number of Cards
1
Markers per Card
6
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Character
Arrow
Legend Color
black
Legend
Arrow Symbol
Legend/Background Color
Yellow
Mounting Style
Self-adhesive
Application
General Identification, Wire and Cable Labeling
Label Finish
Semi-Gloss
APWA Compliant Color
No
Meets USCG Registration Guidelines
No
Series
3450
Letter Casing
Uppercase
Visibility
Standard
Characters Included
Arrow Symbol
Font
Gothic
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Character Color Gradient
Solid Color
Self-Spacing/Aligning
No
Adhesive Type
Removable and Repositionable Adhesive
Embossed
No

Description

Symbol Label, Adhesive Type Removable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Symbols, Characters Included Arrow, Die Cut Yes, Embossed No, Font Gothic, Includes (1) Package, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.