ContinuousLabelStock, White, Matte, 1/2inW

  • Mfr # M6C-500-412

  • Zoro # G308435433


product price:  $90.89
/ea
Free Shipping & Returns

Key Features

Width
1/2 in
Application
Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Label Material
Polypropylene
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Tear-Resistant, UV-Resistant, Weather-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M6C-500-412
Zoro #
G308435433
UPC #
888434598085
Country of Origin
United States

Dimensions

Width
1/2 in
Roll Length
50 ft
Label Thickness
0.008 in

Details

Application
Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Label Material
Polypropylene
Label Finish
Matte
Item
Tag
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Tear-Resistant, UV-Resistant, Weather-Resistant
Product Type
Tag
Maximum Service Temperature
212 Degrees F
Recommended Ribbon
M61-R4310, M61-R6210, M7-R4300, M7-R6200
For Print Method
Thermal Transfer
Material Series
B-412
Indoor/Outdoor Usage
Outdoor
Includes
Roll of 50 Feet
Minimum Service Temperature
-40 Degrees F
Material Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Tear-Resistant, UV-Resistant, Weather-Resistant
Label Color
White
Label Media Format
Continuous
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Adhesive Material
Polypropylene
Adhesive
Non-Adhesive
Standards
ASTM B 117, ASTM D 1000, ASTM D 1938, ASTM G 155, RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)

Description

Continuous Label Stock, Adhesive Properties Non-Adhesive, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color White, Label Finish Matte, Label Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.