Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tag, 7 5/8 in W, 5 3/4 in H, 100 PK

  • Mfr # FLT-ETSI51

  • Zoro # G0390555


product price: $311.99
/pk 100, $3.12/ea
Free Shipping & Returns

Key Features

Material
Polyester
Header
Forkliftag
Color
Black, Blue, Yellow on White
Legend
Inspection Checklist
Width
7 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLT-ETSI51
Zoro #
G0390555
UPC #
754473142759
Country of Origin
United States

Dimensions

Width
7 5/8 in
Height
5 3/4 in
Thickness
0.01 in

Details

Item
Tag
Material
Polyester
Header
Forkliftag
Color
Black, Blue, Yellow on White
Legend
Inspection Checklist
Tag Shape
Rectangle
Printed Language
English
UV Resistant
No
Background Color
Black, Blue, White, Yellow
Shape
Rectangular
Legend Color
Black
Header Background Color
Blue
Legend Style
Symbol and Text
Subject Matter
Maintenance
Legend Same on Both Sides
No
Reverse Side Legend
Forklift Truck #
Indoor/Outdoor Usage
Outdoor
Write on Surface
Yes
Tag Material
Polyester
Language
English
Header Legend Color
Black
Legend/Background Color
Blue
Standards
Compliant with Directive 2011/65/EU and 2015/863
Grommet Material
No Grommet
Laminated
No
Includes
(100) Forklift Tags
Tag Color
Black, Blue, White, Yellow
Sign Header
Forkliftag
Moisture Resistant
No
Sign Legend
Inspection Checklist
Glow In The Dark
No
Safety Tag Legend - Back Side
Forklift Truck #
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
212 Degrees F
Number of Tags
100
Corrosion Resistant
Yes
Safety Tag Package Style
Pack
Self-Laminating
No
Features
Weatherproof
Chemical Resistant
Yes
Ruled
Ruled
Sign Header -Back Side
No Header
Product Type
Tag
Preprinted Legend
Forkliftag Inspection Checklist
Preprinted Legend (Reverse Side)
Forklift Truck #
Material Properties
Rigid
Header Wording (Reverse Side)
No Header
Compatible Tag Holder Mfr Part Number
FLT-ETSH9
Header Wording
Forkliftag

Description

Tag, Compatible Tag Holder Mfr Part Number FLT-ETSH9, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Header Wording (Reverse Side) No Header, Header Wording Forklift, Height 5 3/4 in, Indoor/Outdoor Usage Outdoor, Lamination Type Not Applicable, Language English, Mounting Hole Reinforcement Type Not Applicable, Mounting Hole Size Not Applicable, Number of Tags 100, Preprinted Images (Reverse Side) Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.