Zoro Homepage

Tag, Black/White, 1-3/4inH, 1-1/4inW, PK100

  • Mfr # MIC-MTIUSA W

  • Zoro # G0157735


product price: $99.89
/pk 100, $1.00/ea
Free Shipping & Returns

Key Features

Header
No Header
Material
Polyester
Width
1 1/4 in
Height
1 3/4 in
Standards
Compliant with Directive 2011/65/EU and 2015/863
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIC-MTIUSA W
Zoro #
G0157735
UPC #
754473143091
Country of Origin
United States

Dimensions

Width
1 1/4 in
Height
1 3/4 in
Thickness
0.01 in

Description

Tag, Compatible Tag Holder Mfr Part Number MIC-MTHSTD15, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Header Wording (Reverse Side) No Header, Header Wording No Header, Height 1 3/4 in, Indoor/Outdoor Usage Outdoor, Lamination Type Not Applicable, Language English, Mounting Hole Reinforcement Type Not Applicable, Mounting Hole Size Not Applicable, Number of Tags 100, Preprinted Images (Reverse Side) Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.