Zoro Homepage

Tag, Black/White, 5-3/4inH, 3inW, PK25

  • Mfr # 76215

  • Zoro # G0788487


product price: $50.89
/pk 25, $2.04/ea

Key Features

Header
No Header
Material
Polyester
Width
3 in
Height
5 3/4 in
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76215
Zoro #
G0788487
UPC #
754473762155
Country of Origin
Mexico

Dimensions

Width
3 in
Height
5 3/4 in
Hole Size
3/8 in
Thickness
0.01 in
Mounting Hole Size
3/8 in
Fastener Attachment Length
7 in

Description

Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 7 in, Fastener Type Nylon Tie, Header Wording (Reverse Side) Out of Service, Header Wording Out of Service, Height 5 3/4 in, Indoor/Outdoor Usage Outdoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 3/8 in, Number of Tags 25, Preprinted Legend Date___, Out of Order Signed By___

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.