Zoro Homepage

Tag, Blank, Polyester, 5 in H x 3 1/4 in W, Blue, Rectangle, 25 PK

  • Mfr # 102013

  • Zoro # G5787467


product price: $52.89
/pk 25, $2.12/ea

Key Features

Material
Polyester
Height
5 in
Width
3 1/4 in
Tag Shape
Rectangle
Tie Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102013
Zoro #
G5787467
UPC #
754473011024
Country of Origin
China

Dimensions

Height
5 in
Width
3 1/4 in
Hole Size
3/8 in
Mounting Hole Size
3/8 in
Fastener Attachment Length
7 in

Description

Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 7 in, Fastener Type Nylon Tie, Header Wording (Reverse Side) No Header, Header Wording No Header, Height 5 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Self-Laminating, Language English, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 3/8 in, Number of Tags 25, Preprinted Images (Reverse Side) Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.