Zoro Homepage

Tag, Caution, Plastic, 11 1/4 in H x 6 in W, Red, White, Rectangle, 10 PK

  • Mfr # CHEM-CTHUSA01

  • Zoro # G3408973


product price: $100.99
/pk 10, $10.10/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Red, White
Height
11 1/4 in
Width
6 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHEM-CTHUSA01
Zoro #
G3408973
UPC #
754473142773
Country of Origin
United Kingdom

Dimensions

Height
11 1/4 in
Width
6 in

Details

Item
Tag
Material
Plastic
Color
Red, White
Tag Shape
Rectangle
Legend
Do Not Use
Language
English
Header
No Header
Legend Color
Red, White
Background Color
Red, White
Legend/Background Color
Red/white
Indoor/Outdoor Usage
Indoor/Outdoor
Shape
Rectangle
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Write on Surface
Yes
Includes
(10) Holders
Product Type
Tag Holder
Printed Language
English
Hazard Communication Standard
HMIS
Tag Material
Polyester
Legend Same on Both Sides
No
Subject Matter
Caution
Preprinted Text
Chemtag Ref No: Do Not Use
Lamination Type
Not Laminated
Preprinted Images
NPFA Diamond, Warning Triangle
Number of Tags
10

Description

Tag Holder, Color Red, White, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Hazard Communication Standard HMIS, Height 11 1/4 in, Includes (10) Holders, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Legend Same on Both Sides No, Mounting Hole Reinforcement Type Not Applicable, Mounting Hole Size Not Applicable, Number of Tags 10, Preprinted Images (Reverse Side) Not Applicable, Preprinted Images NPFA Diamond, Warning Triangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.