Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tag, Chemical Hazard, Polyester, 3 in W, 5 3/4 in H

  • Mfr # 99107

  • Zoro # G4907883


product price: $77.15
/pk 25, $3.09/ea
Free Shipping & Returns

Key Features

Height
5 3/4 in
Width
3 in
Material
Polyester
Shape
Rectangle
Legend
Chemical Hazard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99107
Zoro #
G4907883
UPC #
754473991074
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 in
Hole Size
3/8 in
Fastener Attachment Length
7 in
Mounting Hole Size
3/8 in
Thickness
0.01 in

Details

Item
Tag
Material
Polyester
Shape
Rectangle
Legend
Chemical Hazard
Legend/Background Color
Black/Blue/Red/Yellow on White
Language
English
Subject Matter
Hazardous Materials
Includes
(25) Nylon Ties
Tie Material
Nylon
Write on Surface
Yes
Hazard Communication Standard
HMIS
Indoor/Outdoor Usage
Indoor/Outdoor
Header
No Header
No. of Ties Included
25
Background Color
White
Grommet Material
Metal
Tag Material
Polyester
Standards
Compliant with Directive 2011/65/EU and 2015/863
Laminated
Yes
Fastener Type
Nylon Tie
Lamination Type
Self-Laminating
Preprinted Text
Target Organs Affected Health Hazard___Fire Hazard___Reactivity___Special Protection Consult Corresponding Msds For Further Hazardous Information And Instructions
Tag Shape
Rectangle
Legend Same on Both Sides
No
Number of Tags
25
Product Type
Tag
Preprinted Images
HMIS Box
Color
Black, Blue, Red, Yellow
Number of Printed Sides
1
Mounting Hole Reinforcement Type
Metal

Description

Tag, Color Black, Blue, Red, Yellow, Fastener Attachment Length 7 in, Fastener Type Nylon Tie, Hazard Communication Standard HMIS, Height 5 3/4 in, Includes (25) Nylon Ties, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Self-Laminating, Language English, Legend Same on Both Sides No, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 3/8 in, Number of Printed Sides 1, Number of Tags 25, Preprinted Images (Reverse Side) Not Applicable, Preprinted Images HMIS Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.