Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tag, Chemical Hazard, Polyester, 3 in W, 5 3/4 in H

  • Mfr # 99111

  • Zoro # G4909362


product price: $85.99
/pk 25, $3.44/ea
Free Shipping & Returns

Key Features

Height
5 3/4 in
Width
3 in
Material
Polyester
Shape
Rectangle
Legend
Chemical Hazard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99111
Zoro #
G4909362
UPC #
754473991111
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 in
Hole Size
3/8 in
Thickness
0.01 in
Mounting Hole Size
3/8 in
Fastener Attachment Length
7 in

Details

Item
Tag
Material
Polyester
Shape
Rectangle
Legend
Chemical Hazard
Legend/Background Color
Black/Blue/Red/Yellow on White
Language
English
Subject Matter
Hazardous Materials
Includes
(25) Nylon Ties
Laminated
Yes
Background Color
White
Grommet Material
Metal
Tie Material
Nylon
Standards
Compliant with Directive 2011/65/EU and 2015/863
Indoor/Outdoor Usage
Indoor/Outdoor
No. of Ties Included
25
Hazard Communication Standard
HMIS
Write on Surface
Yes
Tag Material
Polyester
Header
No Header
Product Type
Tag
Preprinted Images
HMIS Box
Tag Shape
Rectangle
Number of Tags
25
Preprinted Text
Target Organs Affected Health Hazard___Fire Hazard___Reactivity___Special Protection Consult Corresponding Msds For Further Hazardous Information And Instructions
Color
Black, Blue, Red, Yellow
Fastener Type
Nylon Tie
Legend Same on Both Sides
No
Mounting Hole Reinforcement Type
Metal
Lamination Type
Not Laminated
Number of Printed Sides
1

Description

Tag, Color Black, Blue, Red, Yellow, Fastener Attachment Length 7 in, Fastener Type Nylon Tie, Hazard Communication Standard HMIS, Height 5 3/4 in, Includes (25) Nylon Ties, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Legend Same on Both Sides No, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 3/8 in, Number of Printed Sides 1, Number of Tags 25, Preprinted Images (Reverse Side) Not Applicable, Preprinted Images HMIS Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.