Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tag, DANGER, Paper, 3 in Width, 5-3/4 in Height, Write On Surface: Yes

  • Mfr # 262-65452

  • Zoro # G604008997


product price: $39.49
/ea

Key Features

Header
DANGER
Legend
This energy source has been LOCKED OUT! Only the individual who signed the reverse side may remove this lock/tag. Remarks; DO NOT OPERATE This lock/tag may only be removed by: Name____Date____
Material
Paper
Write on Surface
Yes
Height
5-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
262-65452
Zoro #
G604008997
UPC #
754473654528
Country of Origin
Mexico

Dimensions

Height
5-3/4 in
Width
3 in

Details

Item
Tag
Header
DANGER
Legend
This energy source has been LOCKED OUT! Only the individual who signed the reverse side may remove this lock/tag. Remarks; DO NOT OPERATE This lock/tag may only be removed by: Name____Date____
Material
Paper
Write on Surface
Yes
Language
English
Laminated
No
Features
Rigid
Background Color
White

Description

  • Depicted Text: Danger, Do Not Operate.
  • Height: 5-3/4".
  • Width: 3".
  • Material: Cardstock.
  • Style: Reverse Side #1.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.