Shop BRADY
See all product information
Create Account
Tag EMERGENCY SHOWER & EYEWASH TEST RECORD Paper 5.75 x 3 Green on White 100/PK, 100PK
- Mfr # 86670
- Zoro # G622966514
product price:Â
$
66.99
/pk of 100, $0.67/ea
Key Features
Width
3 in
Material
Paper
Includes
(100) 12 in Cotton String Ties
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 86670
- Zoro #
- G622966514
- UPC #
- 754473866709
- Country of Origin
- Mexico
Dimensions
- Width
- 3 in
Details
- Item
- Tag
- Material
- Paper
- Includes
- (100) 12 in Cotton String Ties
Description
Durable Inspection and Material Control tags inform employees of the inspection history and status of equipment or materials. The excellent write-on surface of B-853 Cardstock is ideal for adding on-the-spot customized notes and other information. Paper cardstock tags are recommended for indoor use only. Tags meet OSHA Standard 1910.145 for accident prevention. Not recommended for chemical exposure.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.