Shop BRADY
See all product information
Create Account
Tag EYEWASH STATION INSPECTION Polyester 5.75 x 3 Green on White 5/PK, 5PK
- Mfr # 15380
- Zoro # G422966370
product price:Â
$
34.19
/pk of 5, $6.84/ea
Key Features
Includes
(5) Nylon Ties
Width
3 in
Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15380
- Zoro #
- G422966370
- UPC #
- 754473153809
- Country of Origin
- Mexico
- Item
- Tag
- Includes
- (5) Nylon Ties
- Material
- Polyester
Dimensions
- Width
- 3 in
Description
Economy Polyester (B-851) tags are perfect for marking on-the-spot warnings of dangerous conditions. B-851 Rigid Economy Polyester with brass grommets, exceeds OSHAfts 50 lb pull force requirement for Tagout devices. Textured write-on surface allows for authorized signatures, dates and other special instructions. Withstands moisture, grease and dirt. Stays legible longer than cardstock.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.