Zoro Homepage

Tag, Hazardous Materials, Polyester, 5 3/4 in H x 3 in W, Black, Blue, Red, Yellow, Rectangle

  • Mfr # 76227

  • Zoro # G4907217


product price: $59.15
/pk 25, $2.37/ea

Key Features

Material
Polyester
Color
Black, Blue, Red, Yellow
Height
5 3/4 in
Width
3 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76227
Zoro #
G4907217
UPC #
754473762278
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 in
Hole Size
3/8 in
Thickness
0.01 in
Mounting Hole Size
3/8 in
Fastener Attachment Length
7 in

Details

Material
Polyester
Color
Black, Blue, Red, Yellow
Tag Shape
Rectangle
Standards
Compliant with Directive 2011/65/EU and 2015/863
Includes
(25) Nylon Ties
Subject Matter
Hazardous Materials
Background Color
White
Laminated
No
Tie Material
Nylon
Hazard Communication Standard
HMIS
Item
Tag
Legend
Target Organs Affected (NFPA Diamond)
Header
No Header
Shape
Rectangle
Grommet Material
Metal
Tag Material
Polyester
Tag Color
Black/Blue/Red/Yellow
No. of Ties Included
25
Write on Surface
Yes
Reverse Side Legend
Warning Exposure to This Material Can Cause Damage
Indoor/Outdoor Usage
Indoor/Outdoor
Language
English
Legend/Background Color
Black/Blue/Red/Yellow on White
With Grommet / Without Grommet
With Grommet
Legend Same on Both Sides
No
Printed Language
English
Mounting Hole Reinforcement Type
Metal
Preprinted Images
NPFA Diamond
Number of Printed Sides
2
Fastener Type
Nylon Tie
Preprinted Text (Reverse Side)
Warning Exposure To This Material Can Cause Damage
Number of Tags
25
Lamination Type
Not Laminated
Product Type
Tag
Preprinted Text
Target Organs Affected___Health Hazard___Fire Hazard___Physical Hazard ___Specific Hazard___Hazard Ratings

Description

Tag, Color Black, Blue, Red, Yellow, Fastener Attachment Length 7 in, Fastener Type Nylon Tie, Hazard Communication Standard HMIS, Height 5 3/4 in, Includes (25) Nylon Ties, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Legend Same on Both Sides No, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 3/8 in, Number of Printed Sides 2, Number of Tags 25, Preprinted Images (Reverse Side) Not Applicable, Preprinted Images NPFA Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.