Tag, Inspection, Heavy Duty Polyester, 5 3/4 in H x 3 in W, Black on White, Rectangle, 10 PK

  • Mfr # 86438

  • Zoro # G4903376


product price: $26.99
/pk 10, $2.70/ea

Key Features

Material
Heavy Duty Polyester
Color
Black on White
Height
5 3/4 in
Width
3 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86438
Zoro #
G4903376
UPC #
754473864385
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 in
Hole Size
3/8 in
Thickness
0.025 in
Fastener Attachment Length
7 in
Mounting Hole Size
3/8 in

Details

Material
Heavy Duty Polyester
Color
Black on White
Tag Shape
Rectangle
Reverse Side Legend
Date By Accepted Rejected
Legend Color
black
Tie Material
Nylon
Item
Tag
Includes
(10) Nylon Fasteners
Header Legend Color
White
Language
English
Standards
Compliant with Directive 2011/65/EU and 2015/863
Background Color
White
Laminated
Yes
Header Background Color
Black
Shape
Rectangle
Legend
Date By Accepted Rejected
No. of Ties Included
10
Header
Inspection Record
Write on Surface
Yes
Legend/Background Color
Black/white
Indoor/Outdoor Usage
Indoor/Outdoor
Withstand Pull Force
50 lbf
Legend Style
Text
Product Type
Tag
Tag Material
Heavy Duty Polyester
Tag Color
Black, White
Subject Matter
Inspection
Printed Language
English
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Low Temperature-Resistant, Grease-Resistant, Heat-Resistant, Water-Resistant
Preprinted Legend (Reverse Side)
Date___By___Accepted___Rejected___
Number of Tags
10
Preprinted Legend
Date___By___Accepted___Rejected___
Header Wording (Reverse Side)
Inspection Record
Minimum Service Temperature
-40 Degrees F
Number of Ties Included
10
Lamination Type
Laminated
Tag Finish
Matte
Material Properties
Heavy Duty
Fastener Type
Nylon Tie
Maximum Service Temperature
176 Degrees F
Mounting Hole Reinforcement Type
Metal
Header Wording
Inspection Record

Description

Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 7 in, Fastener Type Nylon Tie, Header Wording (Reverse Side) Inspection Record, Header Wording Inspection Record, Height 5 3/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Laminated, Language English, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 3/8 in, Number of Tags 10, Preprinted Legend Date___By___Accepted___Rejected___

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.