Tag, Inspection, Heavy Duty Polyester, 5 3/4 in H x 3 in W, Black on Yellow, Rectangle, 10 PK

  • Mfr # 86444

  • Zoro # G4909685


product price:  $24.25
/pk 10, $2.43/ea

Key Features

Material
Heavy Duty Polyester
Color
Black on Yellow
Height
5 3/4 in
Width
3 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
86444
Zoro #
G4909685
UPC #
754473864446
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 in
Hole Size
3/8 in
Thickness
0.025 in
Fastener Attachment Length
7 in
Mounting Hole Size
3/8 in

Details

Material
Heavy Duty Polyester
Color
Black on Yellow
Tag Shape
Rectangle
Legend Style
Text
Item
Tag
Shape
Rectangle
Header Background Color
Black
Language
English
Legend
Equipment No.___Location___Date By
Standards
Compliant with Directive 2011/65/EU and 2015/863
Indoor/Outdoor Usage
Indoor/Outdoor
Header Legend Color
Yellow
Background Color
Yellow
No. of Ties Included
10
Write on Surface
Yes
Reverse Side Legend
Equipment No.___Location___Date By
Header
HVAC Filter Replacement Record
Laminated
Yes
Tag Color
Black, Yellow
Legend Color
black
Includes
(10) Nylon Fasteners
Tie Material
Nylon
Legend/Background Color
Black/Yellow
Product Type
Tag
Subject Matter
Inspection
Tag Material
Heavy Duty Polyester
Withstand Pull Force
50 lbf
Printed Language
English
Mounting Hole Reinforcement Type
Metal
Tag Finish
Matte
Fastener Type
Nylon Tie
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Low Temperature-Resistant, Grease-Resistant, Heat-Resistant, Water-Resistant
Header Wording (Reverse Side)
Hvac Filter Replacement Record
Maximum Service Temperature
176 Degrees F
Number of Ties Included
10
Number of Tags
10
Preprinted Legend
Equipment No.___Location___Date___By___Date___By___
Lamination Type
Laminated
Material Properties
Heavy Duty
Preprinted Legend (Reverse Side)
Equipment No.___Location___Date___By___Date___By___
Header Wording
Hvac Filter Replacement Record
Minimum Service Temperature
-40 Degrees F

Description

Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 7 in, Fastener Type Nylon Tie, Header Wording (Reverse Side) HVAC Filter Replacement Record, Header Wording HVAC Filter Replacement Record, Height 5 3/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Laminated, Language English, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 3/8 in, Number of Tags 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.