Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tag, Inspection, Heavy Duty Polyester, 5 3/4 in H x 3 in W, Blue on White, Rectangle, 10 PK

  • Mfr # 86435

  • Zoro # G4909676


product price: $31.55
/pk 10, $3.16/ea

Key Features

Material
Heavy Duty Polyester
Color
Blue on White
Height
5 3/4 in
Width
3 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86435
Zoro #
G4909676
UPC #
754473864354
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 in
Hole Size
3/8 in
Thickness
0.025 in
Fastener Attachment Length
7 in
Mounting Hole Size
3/8 in

Details

Material
Heavy Duty Polyester
Color
Blue on White
Tag Shape
Rectangle
Header
Air Leak
Write on Surface
Yes
Legend
1. Fill Out Work Order 2. Enter Work Order Number On Back Side Of Tag 3. Hang Tg On All Air Leaks
Header Legend Color
White
Tie Material
Nylon
Language
English
Legend Color
Blue
Header Background Color
Blue
Laminated
Yes
No. of Ties Included
10
Includes
(10) Nylon Fasteners
Background Color
Blue, White
Legend Style
Text
Legend/Background Color
Blue/White
Shape
Rectangle
Indoor/Outdoor Usage
Indoor/Outdoor
Reverse Side Legend
Name___ Date___ Work Order Number___
Standards
Compliant with Directive 2011/65/EU and 2015/863
Item
Tag
Product Type
Tag
Printed Language
English
Tag Color
Blue, White
Tag Material
Heavy Duty Polyester
Withstand Pull Force
50 lbf
Subject Matter
Inspection
Header Wording (Reverse Side)
Air Leak
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Low Temperature-Resistant, Grease-Resistant, Heat-Resistant, Water-Resistant
Fastener Type
Nylon Tie
Header Wording
Air Leak
Preprinted Legend
Instructions 1. Fill Out Work Order 2. Enter Work Order Number On Back Side Of Tag 3. Hang Tag On All Air Leaks
Material Properties
Heavy Duty
Maximum Service Temperature
176 Degrees F
Mounting Hole Reinforcement Type
Metal
Number of Ties Included
10
Tag Finish
Matte
Minimum Service Temperature
-40 Degrees F
Number of Tags
10
Preprinted Legend (Reverse Side)
Name___Date___Work Order Number___
Lamination Type
Laminated

Description

Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 7 in, Fastener Type Nylon Tie, Header Wording (Reverse Side) Air Leak, Header Wording Air Leak, Height 5 3/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Laminated, Language English, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 3/8 in, Number of Tags 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.