Tag, Inspection, Heavy Duty Polyester, 7 in H x 4 in W, Black on Green, Rectangle, 10 PK

  • Mfr # 89017

  • Zoro # G2608837


product price: $34.45
/pk 10, $3.45/ea

Key Features

Material
Heavy Duty Polyester
Color
Black on Green
Height
7 in
Width
4 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89017
Zoro #
G2608837
UPC #
754473890179
Country of Origin
United States

Dimensions

Height
7 in
Width
4 in
Hole Size
3/8 in
Thickness
0.025 in
Fastener Attachment Length
7 in
Mounting Hole Size
3/8 in

Details

Material
Heavy Duty Polyester
Color
Black on Green
Tag Shape
Rectangle
Subject Matter
Inspection
No. of Ties Included
10
Tag Color
Black, Green
Indoor/Outdoor Usage
Indoor/Outdoor
Reverse Side Legend
Inspection-Date And Initial:
Tag Material
Heavy Duty Polyester
Legend Style
Text
Legend
OK This Scaffold Has Been Erected To Meet Federal/State OSHA Standards and is Safe for All Craft Work. Do Not Alter
Includes
(10) Nylon Fasteners
Background Color
Green
Legend Color
Black
Tie Material
Nylon
Header Legend Color
Black
Legend Same on Both Sides
No
Withstand Pull Force
50 lbf
Legend/Background Color
Black/Green
Laminated
Yes
Header Background Color
Green
Header
Ok
Standards
UNSPC 55121510, Compliant with Directive 2011/65/EU and 2015/863
Item
Tag
Language
English
Write on Surface
Yes
Shape
Rectangular
Sign Header
Ok
Self-Laminating
No
Maximum Service Temperature
176 Degrees F
Glow In The Dark
No
Chemical Resistant
Yes
UV Resistant
No
Ruled
Ruled
Safety Tag Legend - Back Side
Inspection-Date And Initial:
Features
Polyester Laminate
Grommet Material
Metal
Minimum Service Temperature
-40 Degrees F
Sign Legend
This Scaffold Has Been Erected To Meet Federal/State Osha Standards And Is Safe For All Craft Work. Do Not Alter Date: Competent Person: Signature: Comments:
Corrosion Resistant
Yes
Printed Language
English
Sign Header -Back Side
Ok
Safety Tag Package Style
Pack
No. of Fasteners Included
10
Number of Tags
10
Moisture Resistant
No
Fastener Type
Nylon Tie
Product Type
Tag
Mounting Hole Reinforcement Type
Metal
Material Properties
Heavy Duty
Header Wording (Reverse Side)
Ok
Preprinted Legend
This Scaffold Has Been Erected To Meet Federal/State Osha Standards And Is Safe For All Craft Work. Do Not Alter Date___Competent Person___Signature___Comments___
Tag Finish
Matte
Lamination Type
Laminated
Number of Ties Included
10
Preprinted Legend (Reverse Side)
Inspection-Date And Initial___
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Low Temperature-Resistant, Grease-Resistant, Heat-Resistant, Water-Resistant
Header Wording
Ok

Description

Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 7 in, Fastener Type Nylon Tie, Header Wording (Reverse Side) Ok, Header Wording Ok, Height 7 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Laminated, Language English, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 3/8 in, Number of Tags 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.