Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tag, Inspection, Heavy Duty Polyester, 7 in H x 4 in W, Black on Red, Rectangle, 10 PK

  • Mfr # 89018

  • Zoro # G904853297


product price: $31.69
/pk 10, $3.17/ea

Key Features

Material
Heavy Duty Polyester
Color
Black on Red
Height
7 in
Width
4 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89018
Zoro #
G904853297
UPC #
754473890186
Country of Origin
United States

Dimensions

Height
7 in
Width
4 in
Hole Size
3/8 in
Thickness
0.025 in
Mounting Hole Size
3/8 in
Fastener Attachment Length
7 in

Details

Item
Tag
Material
Heavy Duty Polyester
Color
Black on Red
Tag Shape
Rectangle
Tag Subject
Scaffolding
Glow In The Dark
No
Background Color
Red
Fastener Type
Nylon Tie
No. of Fasteners Included
10
Safety Tag Legend - Back Side
Inspection-Date And Initial:
Number of Tags
10
Reverse Side Legend
Inspection-Date And Initial:
Language
English
Corrosion Resistant
Yes
Legend/Background Color
Black/Red
No. of Ties Included
10
Product Type
Tag
Features
Polyester Laminate
Minimum Service Temperature
-40 Degrees F
Legend Style
Text
Printed Language
English
Ruled
Ruled
Moisture Resistant
No
Standards
UNSPC 55121510, Compliant with Directive 2011/65/EU and 2015/863
Indoor/Outdoor Usage
Indoor/Outdoor
Header
Danger
Tag Material
Heavy Duty Polyester
Sign Legend
Do Not Use This Scaffold Keep Off This Scaffold Is Being Erected, Broken Down Or Has Been Found Defective. Do Not Alter
Tie Material
Nylon
Legend Same on Both Sides
No
Header Background Color
Red
Header Legend Color
Black
Self-Laminating
No
UV Resistant
No
Sign Header -Back Side
Danger
Subject Matter
Inspection
Tag Color
Black, Red
Maximum Service Temperature
176 Degrees F
Safety Tag Package Style
Pack
Chemical Resistant
Yes
Legend Color
Black
Sign Header
Danger
Withstand Pull Force
50 lbf
Grommet Material
Metal
Write on Surface
Yes
Shape
Rectangular
Legend
Do Not Use This Scaffold Keep Off This Scaffold Is Being Erected, Taken Don, Or Has Been Found Defective. Do Not Alter
Includes
(10) Nylon Fasteners
Material Properties
Heavy Duty
Tag Finish
Matte
Header Wording
Danger
Lamination Type
Laminated
Preprinted Legend (Reverse Side)
Inspection-Date And Initial___
Number of Ties Included
10
Mounting Hole Reinforcement Type
Metal
Header Wording (Reverse Side)
Danger
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Low Temperature-Resistant, Grease-Resistant, Heat-Resistant, Water-Resistant
Preprinted Legend
Do Not Use This Scaffold Keep Off This Scaffold Is Being Erected, Broken Down Or Has Been Found Defective. Do Not Alter

Description

Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 7 in, Fastener Type Nylon Tie, Header Wording (Reverse Side) Danger, Header Wording Danger, Height 7 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Laminated, Language English, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 3/8 in, Number of Tags 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.