Tag, Inspection, Paper, 5 3/4 in H x 3 in W, Black on Red, Rectangle, 100 PK

  • Mfr # 86781

  • Zoro # G4902441


product price: $61.45
/pk 100, $0.61/ea

Key Features

Material
Paper
Color
Black on Red
Height
5 3/4 in
Width
3 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
86781
Zoro #
G4902441
UPC #
754473867812
Country of Origin
Mexico

Dimensions

Height
5 3/4 in
Width
3 in
Hole Size
3/8 in
Thickness
0.01 in
Fastener Attachment Length
12 in
Mounting Hole Size
3/8 in

Details

Material
Paper
Color
Black on Red
Tag Shape
Rectangle
Shape
Rectangle
Item
Tag
Background Color
Red
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Language
English
No. of Ties Included
100
Tag Color
Black, Red
Legend Style
Text
Header Legend Color
Black
Includes
(100) 12 in Cotton String Ties
Legend
Rejected Job No.___ P.O. No.___ Part No.___ Serial No.___ Part Name___ Number Of Pieces___ Rejected___ Reason___ Disposition___ Inspector___ Date___
Write on Surface
Yes
Laminated
No
Legend Color
black
Legend/Background Color
Black/Red
Header Background Color
Red
Header
Rejected
Grommet Material
Metal
Tie Material
Cotton
Indoor/Outdoor Usage
Indoor
Product Type
Tag
Subject Matter
Inspection
Tag Material
Paper
Printed Language
English
Header Wording
Rejected
Mounting Hole Reinforcement Type
Metal
Preprinted Legend (Reverse Side)
No Reverse Text
Number of Ties Included
100
Tag Finish
Not Laminated
Preprinted Legend
DATE
Fastener Type
String
Maximum Service Temperature
194 Degrees F
Number of Tags
100
Minimum Service Temperature
-40 Degrees F
Lamination Type
Not Laminated
Material Properties
Rigid
Package Type
Pack

Description

Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 12 in, Fastener Type String, Header Wording Rejected, Height 5 3/4 in, Indoor/Outdoor Usage Indoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 3/8 in, Number of Tags 100, Preprinted Images Not Applicable, Preprinted Legend Date, Preprinted Legend (Reverse Side) No Text, Product Type Tag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.