Tag, Inspection, Paper, 5 3/4 in H x 3 in W, Black on Yellow, Rectangle, 100 PK

  • Mfr # 86684

  • Zoro # G405380124


product price:  $65.59
/pk 100, $0.66/ea

Key Features

Material
Paper
Color
Black on Yellow
Height
5 3/4 in
Width
3 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
86684
Zoro #
G405380124
UPC #
754473866846
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 in
Hole Size
3/8 in
Thickness
0.01 in
Fastener Attachment Length
12 in
Mounting Hole Size
3/8 in

Details

Item
Tag
Material
Paper
Color
Black on Yellow
Tag Shape
Rectangle
Reverse Side Legend
Competent Person Pre-Shift Inspection Date: 1St: 2Nd: 3Rd:
Corrosion Resistant
No
Shape
Rectangular
Header
Caution
Printed Language
English
Safety Tag Legend - Back Side
Competent Person Pre-Shift Inspection Date: 1St: 2Nd: 3Rd:
Glow In The Dark
No
Header Legend Color
Black
Indoor/Outdoor Usage
Indoor
Subject Matter
Inspection
Standards
UNSPC 55121510
Background Color
Yellow
Legend Style
Text
Product Type
Tag
Tie Material
Cotton
Legend Color
Black
UV Resistant
No
Tag Subject
Scaffolding
Legend/Background Color
Black/Yellow
Self-Laminating
No
Sign Header
Caution
Fastener Type
String
Tag Material
Paper
Legend
This Scaffold Does Not Meet Federal/State OSHA Specifications All Employees Working From This Scaffold Must Wear And Use An Approved Safety Harness. Do Not Alter
No. of Fasteners Included
100
Sign Header -Back Side
Caution
Includes
(100) 12 in Cotton String Ties
Ruled
Ruled
Maximum Service Temperature
194 Degrees F
Minimum Service Temperature
-40 Degrees F
Header Background Color
Yellow
Moisture Resistant
No
Write on Surface
Yes
Number of Tags
100
Legend Same on Both Sides
No
Chemical Resistant
No
Grommet Material
No Grommet
Sign Legend
This Scaffold Does Not Meet Federal/State Osha Specifications. All Employees Working From This Scaffold Must Wear And Use An Approved Safety Harness. Do Not Alter Date: Competent Person: Signature: Comments:
Safety Tag Package Style
Pack
No. of Ties Included
100
Tag Color
Black, Yellow
Language
English
Preprinted Legend
This Scaffold Does Not Meet Federal/State Osha Specifications. All Employees Working From This Scaffold Must Wear And Use An Approved Safety Harness. Do Not Alter Date___Competent Person___Signature___Comments___
Mounting Hole Reinforcement Type
No Grommet
Header Wording
Caution
Number of Ties Included
100
Lamination Type
Not Laminated
Preprinted Legend (Reverse Side)
Competent Person Pre-Shift Inspection Date___1St___2Nd___3Rd___
Header Wording (Reverse Side)
Caution
Material Properties
Rigid

Description

Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 12 in, Fastener Type String, Header Wording (Reverse Side) Caution, Header Wording Caution, Height 5 3/4 in, Indoor/Outdoor Usage Indoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type No Grommet, Mounting Hole Size 3/8 in, Number of Tags 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.