Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tag, Inspection, Paper, 7 in H x 4 in W, Black, Red on White, Rectangle, 100 PK

  • Mfr # 86699

  • Zoro # G4909843


product price: $62.99
/pk 100, $0.63/ea

Key Features

Material
Paper
Color
Black, Red on White
Height
7 in
Width
4 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86699
Zoro #
G4909843
UPC #
754473866990
Country of Origin
United States

Dimensions

Height
7 in
Width
4 in
Hole Size
3/8 in
Thickness
0.01 in
Mounting Hole Size
3/8 in
Fastener Attachment Length
12 in

Details

Material
Paper
Color
Black, Red on White
Tag Shape
Rectangle
Subject Matter
Inspection
Legend Color
White
Tag Subject
Ladders
Header
Danger
Legend
Ladder Damaged/Unsafe Do Not Use
Indoor/Outdoor Usage
Indoor
Tag Material
Paper
Tie Material
Cotton
Legend/Background Color
Black, Red/White
Standards
UNSPSC 55121510
Reverse Side Legend
Do Not Remove This Tag Remarks:
Tag Color
Black, Red, White
Header Background Color
Black, Red, White
No. of Ties Included
100
Background Color
White
Legend Style
Text
Includes
(100) String Fasteners
Write on Surface
Yes
Language
English
Item
Tag
Legend Same on Both Sides
No
Shape
Rectangular
Header Legend Color
White
Sign Header
Danger
Safety Tag Legend - Back Side
Do Not Remove This Tag Remarks:
Sign Header -Back Side
Danger
Moisture Resistant
No
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Grommet Material
No Grommet
No. of Fasteners Included
100
Printed Language
English
Self-Laminating
No
Maximum Service Temperature
194 Degrees F
Safety Tag Package Style
Pack
Sign Legend
Ladder Damaged/Unsafe Do Not Use *Destroy *Repair Inspected By: Date:
Number of Tags
100
Fastener Type
String
Ruled
Ruled
Corrosion Resistant
No
UV Resistant
No
Product Type
Tag
Header Wording (Reverse Side)
Danger
Preprinted Legend (Reverse Side)
Do Not Remove This Tag Remarks___
Preprinted Legend
Ladder Damaged/Unsafe Do Not Use *Destroy *Repair Inspected By___Date___
Header Wording
Danger
Mounting Hole Reinforcement Type
No Grommet
Material Properties
Rigid
Lamination Type
Not Laminated
Number of Ties Included
100

Description

Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 12 in, Fastener Type String, Header Wording (Reverse Side) Danger, Header Wording Danger, Height 7 in, Indoor/Outdoor Usage Indoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type No Grommet, Mounting Hole Size 3/8 in, Number of Tags 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.