Tag, Inspection, Plastic, 11 1/4 in H x 6 in W, Black, Red on White, Rectangle, 10 PK

  • Mfr # SCAF2-STHUSA

  • Zoro # G3193556


product price:  $119.99
/pk 10, $12.00/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Black, Red on White
Height
11 1/4 in
Width
6 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCAF2-STHUSA
Zoro #
G3193556
UPC #
754473142629
Country of Origin
United States

Dimensions

Height
11 1/4 in
Width
6 in

Details

Material
Plastic
Item
Tag
Color
Black, Red on White
Tag Shape
Rectangle
Includes
(10) Holders
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Header
Scafftag Danger
Legend
Do Not Use Scaffold
Subject Matter
Inspection
Background Color
Red, White
Shape
Rectangular
No. of Ties Included
10
Legend Color
White
Legend/Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Header Background Color
Red
Tag Subject
Scaffolding
Language
English
Legend Style
Symbol and Text
Legend Same on Both Sides
No
Tag Material
Plastic
Header Legend Color
White
Chemical Resistant
No
Sign Legend
Do Not Use Scaffold
Corrosion Resistant
No
Ruled
Not Ruled
Glow In The Dark
No
Printed Language
English
UV Resistant
No
Grommet Material
No Grommet
Number of Tags
10
Sign Header -Back Side
No Header
Self-Laminating
No
Safety Tag Legend - Back Side
No Text
Sign Header
Scafftag Danger
Safety Tag Package Style
Dispenser Box
No. of Fasteners Included
10
Moisture Resistant
No
Write on Surface
No
Tag Color
Black, Red, White
Reverse Side Legend
No Text
Header Wording
Scafftag Danger
Header Wording (Reverse Side)
No Header
Fastener Type
Hanger
Preprinted Legend
Scafftag Danger Do Not Use Scaffold

Description

Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Hanger, Header Wording (Reverse Side) No Header, Header Wording Scafftag Danger, Height 11 1/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Applicable, Language English, Mounting Hole Reinforcement Type Not Applicable, Mounting Hole Size Not Applicable, Number of Tags 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.