Zoro Homepage

Tag, Inspection, Polyester, 5 3/4 in H x 3 in W, Black on Yellow, Rectangle, 10 PK

  • Mfr # 86551

  • Zoro # G4908181


product price: $17.69
/pk 10, $1.77/ea

Key Features

Material
Polyester
Color
Black on Yellow
Height
5 3/4 in
Width
3 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86551
Zoro #
G4908181
UPC #
754473865511
Country of Origin
Mexico

Dimensions

Height
5 3/4 in
Width
3 in
Hole Size
3/8 in
Thickness
0.01 in
Fastener Attachment Length
7 in
Mounting Hole Size
3/8 in

Details

Material
Polyester
Item
Tag
Color
Black on Yellow
Tag Shape
Rectangle
Background Color
Yellow
Indoor/Outdoor Usage
Outdoor
Legend/Background Color
Black/Yellow
Includes
(10) Nylon Ties
Withstand Pull Force
75 lbf
Reverse Side Legend
Ready to Use
Header
Inspected/Cuation
Standards
Compliant with Directive 2011/65/EU and 2015/863
Legend Style
Text
Header Background Color
Black
Legend
Ready to Use
No. of Ties Included
10
Legend Color
black
Tie Material
Nylon
Laminated
No
Shape
Rectangular
Header Legend Color
Yellow
Write on Surface
Yes
Language
English
Product Type
Tag
Tag Color
Black, Yellow
Tag Material
Polyester
Printed Language
English
Subject Matter
Inspection
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Number of Tags
10
Lamination Type
Not Laminated
Maximum Service Temperature
212 Degrees F
Fastener Type
Nylon Tie
Mounting Hole Reinforcement Type
Metal
Header Wording
Inspected
Preprinted Legend (Reverse Side)
Ready To Use Signed By___Date___
Number of Ties Included
10
Header Wording (Reverse Side)
Inspected
Preprinted Legend
Ready To Use Signed By___Date___
Resistance Properties
Abrasion-Resistant, Chemical-Resistant

Description

Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 7 in, Fastener Type Nylon Tie, Header Wording (Reverse Side) Inspected, Header Wording Inspected, Height 5 3/4 in, Indoor/Outdoor Usage Outdoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 3/8 in, Number of Tags 10, Preprinted Legend Ready To Use Signed By___Date___

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.