Zoro Homepage

Tag Label, Gray, Polyethylene, 3/4 in W

  • Mfr # M6-144-145FR-GY

  • Zoro # G408260812


product price: $62.69
/ea

Key Features

Application
Asset Tracking, Component and Equipment Labeling, Data and Telecommunications Labeling, Facility Identification, General Identification, Inventory and Inspection Labeling, Safety Identification, Wire and Cable Labeling
Label Color
Gray
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyethylene
Label Media Format
Die-cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-144-145FR-GY
Zoro #
G408260812
UPC #
888434594025
Country of Origin
United States

Dimensions

Label Height
1 7/32 in
Label Width
3/4 in
Roll Width
3/4 in

Description

Tag Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Material Properties Rigid, Label Material Polyethylene, Label Color Gray, Label Finish Matte, Label Height 1 7/32 in, Label Width 3/4 in, Number of Labels Included 100, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.