
Tag Label, White, Polyester, 1/4 in W
Mfr # M7C-250-414
Zoro # G708260802
product price: $68.39
/eaKey Features
Application
Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP71, M710
Label Material
Polyester
Label Media Format
Continuous
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M7C-250-414
Zoro #
G708260802
UPC #
888434588666
Country of Origin
Mexico
Dimensions
Width
1/4 in
Roll Length
20 ft
Label Thickness
0.015 in
Label Width
1/4 in
Details
Item
Label
Application
Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP71, M710
Label Material
Polyester
Label Media Format
Continuous
Adhesive
Non-Adhesive
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Humidity-Resistant, Temperature-Resistant
Indoor/Outdoor Usage
Indoor
Compatible Mfr Part Number
BMP71, M710
For Print Method
Thermal Transfer
Material Series
B-414
Maximum Service Temperature
122 Degrees F
Recommended Ribbon
M7-R6000
Material Properties
Removable, Repositionable
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Removable & Repositionable
Description
Tag Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Removable & Repositionable, Label Material Polyester, Label Color White, Label Finish Matte, Label Height Not Applicable, Label Width 1/4 in, Compatible Mfr Part Number BMP71, M710, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Recommended Ribbon M7-R6000, Printer Series Compatibility BMP71, M710, Maximum Wire Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.