Shop BRADY
See all product information
Create Account
Tag Label, White, Polyester, 3 in W
- Mfr # J-374-2551
- Zoro # G515723330
product price:Â
$
278.99
/ea
Free Shipping & Returns
Key Features
Standards
OSHA 1910.145, OSHA 1910.147
Printer Series Compatibility
J7300
Application
Inspection Tagging, Lockout Tagout
Maximum Service Temperature
140 Degrees F
Labels per Row
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J-374-2551
- Zoro #
- G515723330
- UPC #
- 888434591222
- Country of Origin
- United States
- Standards
- OSHA 1910.145, OSHA 1910.147
- Printer Series Compatibility
- J7300
- Application
- Inspection Tagging, Lockout Tagout
- Maximum Service Temperature
- 140 Degrees F
- Labels per Row
- 1
- Material Properties
- Inkjet Print-Receptive
- Item
- Tag Label
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Solvent-Resistant, Weather-Resistant
- Product Type
- Tag Label
- Preprinted Images
- None
- Label Color
- White
- Preprinted Text
- No Legend
- Ribbon Color
- Beige, Black, Blue, Brown, Cyan, Gray, Green, Magenta, Orange, Pink, Purple, Red, Silver, Tan, Violet, White, Yellow
- Label Shape
- Rectangle
- Label Material
- Polyester
- Label Finish
- Matte
- Indoor/Outdoor Usage
- Indoor/Outdoor
- For Print Method
- Inkjet
- Compatible Mfr Part Number
- P-CMY-1, P-K-1
- Material Series
- B-2551
- Number of Labels Included
- 500
- Label Media Format
- Precut Roll
- Minimum Service Temperature
- -40 Degrees F
Dimensions
- Label Height
- 1 1/2 in
- Label Width
- 3 in
- Core Diameter
- 3 in
Description
Tag Label, Material Properties Inkjet Print-Receptive, Label Material Polyester, Label Color White, Label Finish Matte, Label Height 1 1/2 in, Label Width 3 in, Number of Labels Included 500, Compatible Mfr Part Number P-CMY-1, P-K-1, Compatible Grainger Part Number 847NW1, 847NW2, Printer Series Compatibility J7300, Maximum Wire Diameter Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Inkjet, Label Media Format Precut Roll, Material Series B-2551
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.