Tag Label, White, Polyester
Mfr # B33C-250-414
Zoro # G600690011
product price: $73.59
/eaKey Features
Application
Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BBP33, i3300
Label Material
Polyester
Label Media Format
Continuous Roll Cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B33C-250-414
Zoro #
G600690011
UPC #
754473639020
Country of Origin
Mexico
Dimensions
Roll Length
50 ft
Roll Width
1/4 in
Details
Item
Continuous Label Roll Cartridge
Application
Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BBP33, i3300
Label Material
Polyester
Label Media Format
Continuous Roll Cartridge
Adhesive
Non-Adhesive
Label Finish
Matte
Adhesive Properties
Non-Adhesive
Standards
RoHS Compliant to 2011/65/EU and 2015/863
Label Attachment Style
Hook and Loop
Recommended Ribbon
B30-R10000
Adhesive Type
Removable & Repositionable
For Print Method
Thermal Transfer
Indoor/Outdoor Usage
Indoor
Compatible Mfr Part Number
B30-R10000
Description
Tag Label, Adhesive Properties Non-Adhesive, Adhesive Type Removable & Repositionable, Label Material Polyester, Label Color White, Label Finish Matte, Label Height Not Applicable, Label Width Not Applicable, Compatible Mfr Part Number B30-R10000, Recommended Ribbon B30-R10000, Printer Series Compatibility BBP33, i3300, Maximum Wire Diameter Not Applicable, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Label Attachment Style Hook-and-Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.