Shop BRADY
See all product information
Create Account
Tag Label, White, Polyester
- Mfr # B33C-750-414
- Zoro # G200690015
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Application
Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BBP33, i3300
Label Material
Polyester
Label Media Format
Continuous Roll Cartridge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B33C-750-414
- Zoro #
- G200690015
- UPC #
- 754473639044
- Country of Origin
- Mexico
- Item
- Tag Label
- Application
- Wire and Cable Labeling
- Label Color
- White
- Printer Series Compatibility
- BBP33, i3300
- Label Material
- Polyester
- Label Media Format
- Continuous Roll Cartridge
- Adhesive
- Non-Adhesive
- Label Finish
- Matte
- Adhesive Properties
- Non-Adhesive
- Indoor/Outdoor Usage
- Indoor
- Standards
- RoHS Compliant to 2011/65/EU and 2015/863
- Recommended Ribbon
- B30-R10000
- Adhesive Type
- Removable & Repositionable
- Compatible Mfr Part Number
- B30-R10000
- Label Attachment Style
- Hook-and-Loop
- For Print Method
- Thermal Transfer
- Product Type
- Tag Label
- Maximum Service Temperature
- 122 Degrees F
- Minimum Service Temperature
- -40 Degrees F
- Double-Sided Printable
- No
- Ribbon Color
- Black, Blue, Green, Red, Yellow
Dimensions
- Roll Length
- 50 ft
- Roll Width
- 3/4 in
Description
Tag Label, Adhesive Properties Non-Adhesive, Adhesive Type Removable & Repositionable, Label Material Polyester, Label Color White, Label Finish Matte, Label Height Not Applicable, Label Width Not Applicable, Compatible Mfr Part Number B30-R10000, Recommended Ribbon B30-R10000, Printer Series Compatibility BBP33, i3300, Maximum Wire Diameter Not Applicable, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Label Attachment Style Hook-and-Loop
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.