Zoro Homepage

Tag Label, White, Polyethylene, 3 in W

  • Mfr # M5-12-109

  • Zoro # G009483498


product price: $43.39
/ea

Key Features

Application
Data and Telecommunications Labeling, Inventory and Inspection Labeling, Lockout Tagout, Safety Identification, Wire and Cable Labeling
Label Color
Black/White
Printer Series Compatibility
BMP51, BMP53, M510, M511
Label Material
Polyethylene
Adhesive
Non-Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M5-12-109
Zoro #
G009483498
UPC #
888434592779
Country of Origin
Mexico

Dimensions

Label Height
3/4 in
Label Width
3 in

Details

Item
Tag
Application
Data and Telecommunications Labeling, Inventory and Inspection Labeling, Lockout Tagout, Safety Identification, Wire and Cable Labeling
Label Color
Black/White
Printer Series Compatibility
BMP51, BMP53, M510, M511
Label Material
Polyethylene
Adhesive
Non-Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Humidity-Resistant, Tear-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Non-Adhesive
Indoor/Outdoor Usage
Outdoor
Standards
RoHS Compliant to 2005/618/EC MCV
Compatible Mfr Part Number
BMP-51, BMP-53, M511
Labels per Row
1
Number of Labels Included
80
Maximum Service Temperature
120 Degrees F
Recommended Ribbon
R4300
Minimum Service Temperature
-40 Degrees F
For Print Method
Thermal-Transfer
Label Attachment Style
Cable Tie
Label Shape
Rectangle
Material Series
B-109

Description

Tag Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Material Properties Not Applicable, Label Material Polyethylene, Label Color White, Label Finish Matte, Label Height 3/4 in, Label Width 3 in, Number of Labels Included 80, Compatible Mfr Part Number BMP-51, BMP-53, M511, Compatible Grainger Part Number 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 810HX3, 810HX4, Recommended Ribbon R4300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.