Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tag, Ladder Damaged/Unsafe Do Not Use, Heavy Duty Polyester, 4 in W, 7 in H

  • Mfr # 86476

  • Zoro # G104853295


product price: $32.75
/pk 10, $3.28/ea

Key Features

Height
7 in
Width
4 in
Material
Heavy Duty Polyester
Shape
Rectangular
Legend
Ladder Damaged/Unsafe Do Not Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86476
Zoro #
G104853295
UPC #
754473864767
Country of Origin
United States

Dimensions

Height
7 in
Width
4 in
Hole Size
3/8 in
Thickness
0.025 in
Mounting Hole Size
3/8 in

Details

Item
Tag
Material
Heavy Duty Polyester
Shape
Rectangular
Legend
Ladder Damaged/Unsafe Do Not Use
Legend/Background Color
Black, Red/White
Language
English
Subject Matter
Safety
Includes
(10) Nylon Ties
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Tags
10
Features
Matte Finish
Header
Danger
Write on Surface
Yes
Standards
Compliant with Directive 2011/65/EU and 2015/863
Legend Same on Both Sides
No
Header Legend Color
White
Printed Language
English
Glow In The Dark
No
Ruled
Ruled
Sign Header -Back Side
Danger
Sign Header
Danger
Moisture Resistant
No
Minimum Service Temperature
-40 Degrees F
Legend Style
Text
No. of Ties Included
10
Tag Material
Heavy Duty Polyester
Self-Laminating
No
Withstand Pull Force
50 lbf
Tie Material
Nylon
No. of Fasteners Included
10
Reverse Side Legend
Do Not Remove This Tag Remarks:
Background Color
White
Safety Tag Legend - Back Side
Do Not Remove This Tag Remarks:
Tag Subject
Ladders
Safety Tag Package Style
Pack
Header Background Color
Black, Red, White
Tag Color
Black, Red, White
Corrosion Resistant
Yes
UV Resistant
No
Product Type
Tag
Grommet Material
Metal
Legend Color
White
Fastener Type
Nylon Tie
Chemical Resistant
Yes
Sign Legend
Ladder Damaged/Unsafe Do Not Use *Destroy *Repair Inspected By: Date:
Tag Finish
Matte
Lamination Type
Laminated
Tag Shape
Rectangle
Number of Ties Included
10
Preprinted Legend (Reverse Side)
Do Not Remove This Tag Remarks___
Header Wording
Danger
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Low Temperature-Resistant, Grease-Resistant, Heat-Resistant, Water-Resistant
Preprinted Legend
Ladder Damaged/Unsafe Do Not Use *Destroy *Repair Inspected By___Date___
Material Properties
Heavy Duty
Mounting Hole Reinforcement Type
Metal
Header Wording (Reverse Side)
Danger

Description

Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Type Nylon Tie, Header Wording (Reverse Side) Danger, Header Wording Danger, Height 7 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Laminated, Language English, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 3/8 in, Number of Tags 10, Preprinted Legend Ladder Damaged/Unsafe Do Not Use *Destroy *Repair Inspected By___Date___

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.