Tag
- Mfr # M4-230-109-YL
- Zoro # G523358029
product price:Â
$
43.79
/ea
Key Features
Product Type
Tag Label
Material Series
B-109
Adhesive Properties
Non-Adhesive
Minimum Service Temperature
-40 Degrees F
Label Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M4-230-109-YL
- Zoro #
- G523358029
- UPC #
- 888434667248
- Country of Origin
- Mexico
- Product Type
- Tag Label
- Material Series
- B-109
- Adhesive Properties
- Non-Adhesive
- Minimum Service Temperature
- -40 Degrees F
- Label Material
- Polyethylene
- Number of Labels Included
- 80
- Labels per Row
- 1
- Label Media Format
- Precut Roll
- Standards
- ECCN EAR99, REACH, RoHS
- Adhesive
- Non-Adhesive
- Printer Series Compatibility
- BMP41, BMP51, BMP53, M410, M510, M511
- Recommended Ribbon
- R4300, R6200
- Ribbon Color
- Black
- Compatible Mfr Part Number
- BMP41, BMP51, BMP53, M410, M510, M511
- Resistance Properties
- Chemical-Resistant, Humidity-Resistant, Tear-Resistant, UV-Resistant, Weather-Resistant
- Application
- Data and Telecommunications Labeling, Inventory and Inspection Labeling, Safety Identification, Wire and Cable Labeling
- Maximum Service Temperature
- 120 Degrees F
- Label Color
- Yellow
- Item
- Tag
- Double-Sided Printable
- No
Dimensions
- Roll Width
- 1/2 in
- Label Height
- 3 in
- Label Width
- 1/2 in
Description
Tag, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Label Material Polyethylene, Label Color Yellow, Label Finish Matte, Label Height 3 in, Label Width 1/2 in, Number of Labels Included 80, Compatible Mfr Part Number BMP41, BMP51, BMP53, M410, M510, M511, Compatible Grainger Part Number 810HX3, 833DK5, 833DK6, Recommended Ribbon R4300, R6200, Printer Series Compatibility BMP41, BMP51, BMP53, M410, M510, M511, Maximum Wire Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.