Tag, Metal, 3 in Width, 5 in Height, Write On Surface: Yes , 25 PK
Mfr # 56936-PK
Zoro # G101860197
product price: $46.69
/pk 25, $1.87/eaKey Features
Material
Metal
Write on Surface
Yes
Height
5 in
Width
3 in
Tag Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56936-PK
Zoro #
G101860197
UPC #
888434558560
Country of Origin
United States
Dimensions
Height
5 in
Width
3 in
Details
Item
Tag
Material
Metal
Write on Surface
Yes
Tag Color
Yellow
Includes
(25) Nylon Fasteners, (25) Tags
Indoor/Outdoor Usage
Indoor/Outdoor
Color
Yellow
Character Type
No Text
Tag Shape
Rectangle
Valve Tag Application
Inspection Tagging
Description
Tag, Valve Tag Application Inspection Tagging, Tag Shape Rectangle, Character Type No Text, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.