Shop BRADY
See all product information
Create Account
Tag, PK5
- Mfr # TAG-P5-SS-1.5IN
- Zoro # G923358261
product price:Â
$
33.65
/pk of 5, $6.73/ea
Key Features
Width
1 1/2 in
Material
Stainless Steel
Thickness
0.024 in
Minimum Service Temperature
-40 Degrees F
Tag Text Legend
P5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAG-P5-SS-1.5IN
- Zoro #
- G923358261
- UPC #
- 888434642658
- Country of Origin
- United States
- Material
- Stainless Steel
- Minimum Service Temperature
- -40 Degrees F
- Tag Text Legend
- P5
- Item
- Tag
- Valve Tag Application
- Lockout Tagout, Machinery, Pipe and Valve Marking
- Character Type
- Image, Text
- Number Sequence
- 1 to 5
- Color
- Silver
- Maximum Service Temperature
- 1,500 Degrees F
- Abrasion Resistant
- Yes
- Shell Material
- Stainless Steel
- Wire Color
- Silver
- Traction Material
- Stainless Steel
Dimensions
- Width
- 1 1/2 in
- Thickness
- 0.024 in
- Height
- 1 1/2 in
- Mounting Hole Diameter
- 0.19 in
Description
Tag, Valve Tag Application Lockout Tagout, Machinery, Pipe and Valve Marking, Tag Text Legend P5, Tag Shape Square, Character Type Image, Text, Number Sequence 1 to 5, English, Number of Printed Sides 1, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.