Shop BRADY
See all product information
Create Account
Tag, PK5
- Mfr # TAG-S4-SS-1.5IN
- Zoro # G323358953
product price:Â
$
33.65
/pk of 5, $6.73/ea
Key Features
Width
1 1/2 in
Valve Tag Application
Lockout Tagout, Machinery, Pipe and Valve Marking
Material
Stainless Steel
Mounting Hole Diameter
0.19 in
Number Sequence
1 to 5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAG-S4-SS-1.5IN
- Zoro #
- G323358953
- UPC #
- 888434642832
- Country of Origin
- United States
- Valve Tag Application
- Lockout Tagout, Machinery, Pipe and Valve Marking
- Material
- Stainless Steel
- Item
- Tag
- Number Sequence
- 1 to 5
- Minimum Service Temperature
- -40 Degrees F
- Tag Text Legend
- S4
- Color
- Silver
- Character Type
- Image, Text
- Abrasion Resistant
- Yes
- Maximum Service Temperature
- 1,500 Degrees F
- Shell Material
- Stainless Steel
- Wire Color
- Silver
- Traction Material
- Stainless Steel
Dimensions
- Width
- 1 1/2 in
- Mounting Hole Diameter
- 0.19 in
- Height
- 1 1/2 in
- Thickness
- 0.024 in
Description
Tag, Valve Tag Application Lockout Tagout, Machinery, Pipe and Valve Marking, Tag Text Legend S4, Tag Shape Square, Character Type Image, Text, Number Sequence 1 to 5, English, Number of Printed Sides 1, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.