Tag, PK5
- Mfr # TAG-V1-SS-1.5IN
- Zoro # G823353687
product price:Â
$
33.65
/pk of 5, $6.73/ea
Key Features
Number Sequence
1 to 5
Height
1 1/2 in
Thickness
0.024 in
Mounting Hole Diameter
0.19 in
Abrasion Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAG-V1-SS-1.5IN
- Zoro #
- G823353687
- UPC #
- 888434642979
- Country of Origin
- United States
- Number Sequence
- 1 to 5
- Item
- Tag
- Abrasion Resistant
- Yes
- Character Type
- Image, Text
- Color
- Silver
- Valve Tag Application
- Lockout Tagout, Machinery, Pipe and Valve Marking
- Minimum Service Temperature
- -40 Degrees F
- Maximum Service Temperature
- 1,500 Degrees F
- Material
- Stainless Steel
- Tag Text Legend
- V1
- Shell Material
- Stainless Steel
- Wire Color
- Silver
- Traction Material
- Stainless Steel
Dimensions
- Height
- 1 1/2 in
- Thickness
- 0.024 in
- Mounting Hole Diameter
- 0.19 in
- Width
- 1 1/2 in
Description
Tag, Valve Tag Application Lockout Tagout, Machinery, Pipe and Valve Marking, Tag Text Legend V1, Tag Shape Square, Character Type Image, Text, Number Sequence 1 to 5, English, Number of Printed Sides 1, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.